Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TED134YT150

  • Zoro # G916524901


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Current Rating
150 A
AC Voltage Rating
120/240/277/480/600 VAC, 125/250/500 VDC
Interrupt Rating
14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TED134YT150
Zoro #
G916524901
UPC #
78316419093
Country of Origin
Mexico

Details

Current Rating
150 A
AC Voltage Rating
120/240/277/480/600 VAC, 125/250/500 VDC
Interrupt Rating
14 kA at 600 VAC, 18 kA at 120/240/277/480 VAC, 10 kA at 125/250/500 VDC
Terminal Connection
Copper/Aluminum Line and Load Lug
Number of Poles
3
Type
Thermal Magnetic
Standards
UL

Description

480 VAC, 150 A, 18 kA Interrupt, 3-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/Mid Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.