Zoro Homepage

Molded Case Breakers MCCBs TEYD 2P 50A 480V 50/60Hz 1Ph

  • Mfr # TEYD2050B

  • Zoro # G616524935


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Thermal Magnetic, Compact
Amps
32 A
Number of Poles
2
Standards
UL
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYD2050B
Zoro #
G616524935
UPC #
783164000000
Country of Origin
United States

Details

Circuit Breaker Type
Thermal Magnetic, Compact
Amps
32 A
Number of Poles
2
Standards
UL
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Interrupt Rating
25 kA at 480-Star/277 VAC, 65 kA at 120/240 Volt AC

Description

480 VAC Star/277 VAC, 50 A, 25 kA, 2-Pole, TEYD Frame, 10 to 4 AWG Copper/Aluminum, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Non-Interchangeable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.