Zoro Homepage

Molded Case Breakers (MCCBs)

  • Mfr # TEYD2060B

  • Zoro # G821853660


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
25 kA at 277/480V AC, 65 kA at 120/240V AC
Number of Poles
2
Standards
UL
Trip Type
Thermal Magnetic, Compact
Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYD2060B
Zoro #
G821853660
UPC #
078316446164
Country of Origin
Dominican Republic

Details

Interrupt Rating
25 kA at 277/480V AC, 65 kA at 120/240V AC
Number of Poles
2
Standards
UL
Trip Type
Thermal Magnetic, Compact
Amps
60 A
AC Voltage Rating
120/240V AC

Description

120/240 VAC 480 Star/277 VAC 60 Hz, 60 A, 65 kA at 120/240 VAC, 2-Pole, Load Lug Terminal, TEYD Frame, LI Trip Function, Bolt-On Mount, Molded Case, Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.