Zoro Homepage

Molded Case Breakers (MCCBs) TEYF 3P 60A 480V 50/60Hz 3Ph

  • Mfr # TEYF360

  • Zoro # G721855290


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Amps
32 A
Trip Type
Thermal Magnetic
Interrupt Rating
18 kA at 277/480V AC, 65 kA at 120/240V AC
Terminal Connection
Bolt-On
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYF360
Zoro #
G721855290
UPC #
078316438855
Country of Origin
United States

Details

Amps
32 A
Trip Type
Thermal Magnetic
Interrupt Rating
18 kA at 277/480V AC, 65 kA at 120/240V AC
Terminal Connection
Bolt-On
Number of Poles
3
Standards
UL
AC Voltage Rating
120/240/277/480V AC

Description

120/240/277/480 VAC, 60 A, 65 kA, 3-Pole, 10 AWG/4 AWG, TEYF Frame, Bolt-On Terminal, Thermal Magnetic, Compact

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products