
Molded Case Breakers MCCBs
Mfr # TEYF325
Zoro # G416524999
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Max. AC Voltage Rating
480 V
Current Rating
25 A
AC Voltage Rating
120/240/277/480 VAC
Terminal Connection
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEYF325
Zoro #
G416524999
UPC #
78316438849
Country of Origin
United States
Details
Number of Poles
3
Max. AC Voltage Rating
480 V
Current Rating
25 A
AC Voltage Rating
120/240/277/480 VAC
Terminal Connection
Bolt-On
Frame Type
TEYF
Interrupt Rating
18 kA at 277/480 VAC, 65 kA at 120/240 VAC
Type
Thermal Magnetic, Compact
Standards
UL
Description
120/240/277/480 VAC, 25 A, 65 kA, 3-Pole, 14 AWG/10 AWG, TEYF Frame, Bolt-On Terminal, Thermal Magnetic, Compact, Non-Interchangeable Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.