Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # TEYH3025B

  • Zoro # G116524756


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Number of Poles
3
Type
Thermal Magnetic, Compact
Standards
UL
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYH3025B
Zoro #
G116524756
UPC #
78316446213
Country of Origin
United States

Details

Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Number of Poles
3
Type
Thermal Magnetic, Compact
Standards
UL
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Current Rating
25 A

Description

120/240 VAC, 480 Star/277 VAC, 25 A, 65 kA, 3-Pole, 10 to 4 AWG, Q-Line Frame, Thermal Magnetic, Compact, Lighting Panel Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.