
Molded Case Breakers MCCBs
Mfr # TEYH3050B
Zoro # G116524794
product price: $1,435.99
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Number of Poles
3
Type
Thermal Magnetic, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEYH3050B
Zoro #
G116524794
UPC #
78316446218
Country of Origin
United States
Details
Current Rating
50 A
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Number of Poles
3
Type
Thermal Magnetic, Compact
Standards
UL
Description
480 VAC Star/277 VAC, 50 A, 35 kA, 3-Pole, TEYH Frame, 10 to 4 AWG Copper/Aluminum, Load Lug Terminal, Bolt-On Mount, Thermal Magnetic, Non-Interchangeable, Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.