Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # TEYH3060B

  • Zoro # G816524742


product price: $1,467.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Number of Poles
3
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Type
Thermal Magnetic, Compact
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEYH3060B
Zoro #
G816524742
UPC #
78316446219
Country of Origin
United States

Details

Current Rating
60 A
Number of Poles
3
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC
Type
Thermal Magnetic, Compact
Interrupt Rating
35 kA at 480-Star/277 VAC, 65 kA at 120/240 VAC
Standards
UL

Description

480 VAC Star/277 VAC, 60 A, 35 kA Interrupt, 3-Pole, 10 to 4 AWG Aluminum/Copper Load Lug Terminal, 1in Bolt-On Mount, Non-Interchangeable Trip, Compact, Thermal Magnetic, Industrial Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.