
Molded Case Breakers MCCBs
Mfr # TEYL3045B
Zoro # G416524937
product price: $871.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC, 125/250 VDC
Standards
UL
Interrupt Rating
65 kA at 480-Star/277 VAC, 100 kA at 120/240 VAC, 42 kA at 125 VDC, 35 kA at 250 VDC
Type
Thermal Magnetic, Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEYL3045B
Zoro #
G416524937
UPC #
78316446257
Country of Origin
United States
Details
Number of Poles
3
AC Voltage Rating
120/240 VAC, 480-Star/277 VAC, 125/250 VDC
Standards
UL
Interrupt Rating
65 kA at 480-Star/277 VAC, 100 kA at 120/240 VAC, 42 kA at 125 VDC, 35 kA at 250 VDC
Type
Thermal Magnetic, Compact
Current Rating
45 A
Description
120/240 VAC, 480 Star/277 VAC, 125/250 VDC, 45 A, 100 kA, 3-Pole, 10 to 4 AWG, Q-Line Frame, Thermal Magnetic, Compact, Lighting Panel Molded Case Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.