Shop GE
See all product information
Create Account
Molded Case Breakers (MCCBs) THED 2P 20A 480V 50/60Hz 1Ph EA
- Mfr # THED124020
- Zoro # G723397088
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Frame Type
E150
Interrupt Rating
25 kA at 277/480 VAC,65 kA at 120/240 VAC,20 kA at 125/250 VDC
AC Voltage Rating
120V AC, 240V AC, 277V AC, 480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THED124020
- Zoro #
- G723397088
- UPC #
- 783164231236
- Country of Origin
- Dominican Republic
- Number of Poles
- 2
- Frame Type
- E150
- Interrupt Rating
- 25 kA at 277/480 VAC,65 kA at 120/240 VAC,20 kA at 125/250 VDC
- AC Voltage Rating
- 120V AC, 240V AC, 277V AC, 480V AC
Description
480 VAC, 250 VDC, 20 A, 65 kA Interrupt, 2-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/High Tier, Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.