Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Breakers MCCBs

  • Mfr # THED113015

  • Zoro # G716524989


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Type
Thermal Magnetic
Terminal Connection
Copper/Aluminum Load Lug
Number of Poles
1
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THED113015
Zoro #
G716524989
UPC #
78316413879
Country of Origin
United States

Details

Type
Thermal Magnetic
Terminal Connection
Copper/Aluminum Load Lug
Number of Poles
1
Current Rating
15 A

Description

277 VAC, 125 VDC, 15 A, 65 kA Interrupt, 1-Pole, Aluminum/Copper Load Lug Terminal, E150-Frame, Non-Interchangeable Trip, Core E/High Tier, Thermal Magnetic, Industrial Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.