Zoro Homepage

Molded Case Breakers MCCBs

  • Mfr # THHQB2115

  • Zoro # G916524765


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
AC Voltage Rating
120/240 VAC
Frame Type
Q-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THHQB2115
Zoro #
G916524765
UPC #
-
Country of Origin
United States

Details

Number of Poles
2
Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
AC Voltage Rating
120/240 VAC
Frame Type
Q-Line
Max. AC Voltage Rating
240 V
Interrupt Rating
22 kA at 120/240 VAC
Current Rating
15 A
Standards
UL

Description

120/240 VAC, 15 A, 22 kA Interrupt, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum Load Lug Terminal, 1in Bolt-On Mount, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Compact, Fixed Thermal Magnetic, Miniature Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.