
Molded Case Breakers MCCBs
Mfr # TJK436T250
Zoro # G016525105
product price: $1,145.99
/ea
Free Shipping & Returns
Key Features
Type
Thermal Magnetic
Current Rating
250 A
Number of Poles
3
Frame Type
Standard and High Break
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJK436T250
Zoro #
G016525105
UPC #
78316401382
Country of Origin
United States
Details
Type
Thermal Magnetic
Current Rating
250 A
Number of Poles
3
Frame Type
Standard and High Break
Description
600 V, 250 A, 3-Pole, 400 A Standard and Hi-Break Frame, Interchangeable, Thermal Magnetic, Molded Case Circuit Breaker Trip Unit with Aluminum/Copper Line/Load Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.