Zoro Homepage

Molded Case Breakers MCCBs TQD 3P 200A 240V 50/60Hz 3Ph

  • Mfr # TQD32200WL

  • Zoro # G616524874


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Frame Type
TQD
AC Voltage Rating
240 V
Max. AC Voltage Rating
240 V
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TQD32200WL
Zoro #
G616524874
UPC #
78316402135
Country of Origin
United States

Dimensions

Size
4-1/8 in. W x 2-5/8 in. D x 6-9/16 in. H

Details

Number of Poles
3
Frame Type
TQD
AC Voltage Rating
240 V
Max. AC Voltage Rating
240 V
Interrupt Rating
10 kA
Type
Molded Case, Fixed Thermal Magnetic, Internal Common Trip
Terminal Connection
Copper/Aluminum Line and Load Lug
Amps
32 A
Current Rating
200 A
Standards
UL
Series
TQD

Description

240 VAC, 200 A, 10 kA, 3-Pole, TQD Frame, Molded Case, Fixed Thermal Magnetic, Internal Common Trip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.