Shop GE
See all product information
Create Account
Molded Case Breakers MCCBs
- Mfr # TQD32175WL
- Zoro # G616524867
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
120V AC, 240V AC
Terminal Connection
Copper/Aluminum Line and Load Lug
Current Rating
175 A
Max. AC Voltage Rating
240 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQD32175WL
- Zoro #
- G616524867
- UPC #
- 78316402133
- Country of Origin
- United States
- Number of Poles
- 3
- AC Voltage Rating
- 120V AC, 240V AC
- Terminal Connection
- Copper/Aluminum Line and Load Lug
- Current Rating
- 175 A
- Max. AC Voltage Rating
- 240 V
- Frame Type
- Q-Line
- Type
- Thermal Magnetic
- Interrupt Rating
- 10 kA at 120/240 VAC
- Standards
- UL
Description
240 VAC, 175 A, 10 kA Interrupt, 3-Pole, Aluminum/Copper Line/Load Lug Terminal, Q-Line Frame, Non-Interchangeable/Internal Common Trip, Fixed Thermal Magnetic, Cable-In Cable-Out, Molded Case Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.