Molded Case Circuit Breaker, FBH Series, 30A, 2 Pole, 347/600V AC, 100kA at 480V AC

  • Mfr # FBH26TE030R

  • Zoro # G3171323


product price:  $2,796.99
/ea
Free Shipping & Returns

Key Features

Series
FBH
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBH26TE030R
Zoro #
G3171323
UPC #
783164335866
Country of Origin
United States

Dimensions

Frame Size
100A/FB
Width
2.74 in
Depth
3.28 in
Height
6.45 in
Min. Wire Size
10 AWG
Max. Wire Size
4 AWG

Details

Item
Molded Case Circuit Breaker
Series
FBH
Amps
30A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
100kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed
For Use With
GE Panelboards

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 200kA at 240V AC, For Use With GE Panelboards, Series FBH, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 100A/FB, Circuit Breaker Mounting Style Free Standing, Height 6.45 in, Width 2.74 in, Depth 3.88 in, Min. Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products