Molded Case Circuit Breaker, FBN Series, 25A, 1 Pole, 347/600V AC, 65kA at 480V AC
- Mfr # FBN16TE025R
- Zoro # G3028724
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Series
FBN
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBN16TE025R
- Zoro #
- G3028724
- UPC #
- 783164334555
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- FBN
- Amps
- 25A
- Number of Poles
- 1
- AC Voltage Rating
- 347/600V AC
- Circuit Breaker Type
- Standard
- Phase
- Single
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Free Standing
- Max. AIR Rating
- 65kA at 480V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lug
- Phase Connection
- Any
- DC Voltage Rating
- Not Rated
- For Use With
- GE Panelboards
- Standards
- UL Listed
- Compatible Product Type
- GE Panelboards
Dimensions
- Frame Size
- 100A/FB
- Width
- 1.36 in
- Depth
- 3.88 in
- Height
- 6.45 in
- Min. Wire Size
- 10 AWG
- Max. Wire Size
- 4 AWG
Description
Molded Case Circuit Breaker, 25 A Amps, AC Voltage Rating 347/600V AC, Max. AIR Rating 65kA at 240/277V AC, For Use With GE Panelboards, Series FBN, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 100A/FB, Circuit Breaker Mounting Style Free Standing, Height 6.45 in, Width 1.36 in, Depth 3.88 in, Min. Wire Size 10 AWG, Max. Wire Size 4 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.