This item is Discontinued.

Ge Molded Case Circuit Breaker, SEH Series, 60 A, 3 Pole, 600V AC, 65kA at 120/240V AC SEHA36AT0060

Molded Case Circuit Breaker, SEH Series, 60 A, 3 Pole, 600V AC, 65kA at 120/240V AC (Discontinued)

  • Mfr # SEHA36AT0060
  • Zoro # G8524442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEHA36AT0060
Zoro #
G8524442
UPC #
783164211436
Country of Origin
United States

Dimensions

Frame Size
150A/SE
Width
4.12 in
Depth
4.1 in
Height
6.51 in
Max. Wire Size
3 AWG
Min. Wire Size
12 AWG

Details

Item
Molded Case Circuit Breaker
Series
SEH
Amps
60 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Interchangeable Rating Plug, Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 120/240V AC
Trip Type
Electronic
Instantaneous Trip
Instantaneous
Terminal Connection
Snap In Termination Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Mounting
Free Standing
Low Amp Trip Setting
118 A
For Use With
Spectra Motor Control Centers, Spectra Powerpanel, Spectra Switchboard
Standards
CSA Certified, UL Listed
High Amp Trip Setting
777 A

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 120/240V AC, For Use With Spectra Motor Control Centers, Spectra Powerpanel, Spectra Switchboard, Series SEH, High Amp Trip Setting 777 A, Low Amp Trip Setting 118 A, Circuit Breaker Type Interchangeable Rating Plug, Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Snap In Termination Lug, Trip Type Electronic, Phase 3, Instantaneous Trip Instantaneous, Phase Connection ABC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.