Molded Case Circuit Breaker, TED Series, 60A, 1 Pole, 277V AC, 14kA at 277V AC

  • Mfr # TED113060WL

  • Zoro # G2689233


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Series
TED
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TED113060WL
Zoro #
G2689233
UPC #
783164069976
Country of Origin
United States

Dimensions

Frame Size
150A/TED
Width
1-3/8 in
Depth
3-3/8 in
Height
6-5/16 in
Min. Wire Size
1/0 AWG (Al), 3 AWG (Cu)
Max. Wire Size
1/0 AWG (Al), 3 AWG (Cu)

Details

Item
Molded Case Circuit Breaker
Series
TED
Amps
60A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
14kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
Any
DC Voltage Rating
125V DC
For Use With
GE Panelboards
Standards
CSA Certified, UL Listed

Description

Molded Case Circuit Breaker, 60 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 14kA at 120/240/277V AC, For Use With GE Panelboards, Series TED, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 150A/TED, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.31 in, Width 1.38 in, Depth 4.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products