Molded Case Circuit Breaker, TEY Series, 45A, 3 Pole, 277/480V AC, 14kA at 277/480V AC
Mfr # TEY345
Zoro # G5605731
product price:Â $606.99
/ea
Free Shipping & Returns
Key Features
Series
TEY
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEY345
Zoro #
G5605731
UPC #
783164403503
Country of Origin
United States
Dimensions
Frame Size
125A/TEY
Width
3 in
Depth
3-1/16 in
Height
5-1/4 in
Min. Wire Size
10 AWG
Max. Wire Size
4 AWG
Length
5.25"
Description
Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 14kA at 277/480V AC, For Use With GE AE Lighting Panels, Series TEY, High Amp Trip Setting 1,250 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.25 in, Width 3 in, Depth 3.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.