Molded Case Circuit Breaker, TEYH Series, 80A, 2 Pole, 277/480V AC, 35kA at 277/480V AC

  • Mfr # TEYH2080B

  • Zoro # G2802025


product price:  $1,362.99
/ea
Free Shipping & Returns

Key Features

Series
TEYH
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEYH2080B
Zoro #
G2802025
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
125A/TEY
Width
2 in
Depth
3-1/16 in
Height
5-1/4 in
Min. Wire Size
4 AWG
Max. Wire Size
2 AWG

Details

Item
Molded Case Circuit Breaker
Series
TEYH
Amps
80A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
35kA at 277/480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Standards
UL
For Use With
GE AS Lighting Panels

Description

Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 35kA at 277/480V AC, For Use With GE AS Lighting Panels, Series TEY, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.2 in, Width 2 in, Depth 3 in, Min. Wire Size 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.