Molded Case Circuit Breaker, THQL Series, 30A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # THQL1130GFT
- Zoro # G4034480
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Series
THQL
Amps
30A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL1130GFT
- Zoro #
- G4034480
- UPC #
- -
- Country of Origin
- Dominican Republic
Dimensions
- Frame Size
- 100A/THQ
- Width
- 1 in
- Depth
- 2-3/8 in
- Height
- 3-9/32 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- THQL
- Amps
- 30A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Plug-In
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- For Use With
- GE Load Centers and Plug in Panelboards
Description
Ground Fault Plug-In Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Plug-In, Number of Poles 1, Series THQL, For Use With GE Load Centers and Plug in Panelboards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.