Zoro Homepage

Motor, 1/4 HP, 115V, 1160 rpm

  • Mfr # 921794

  • Zoro # G5989864


product price: $468.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
FQ, FQ-R, FQ-RWBP, FQ-RWCP, FQWBP, FQWCP, LQ, LQ-R, LQ-RWBP, LQ-RWCP, LQWBP, LQWCP
Fits Brand
ACME
For Use With
Mfr. Model Number: LQ, FQ, LQ-R, FQ-R, LQWBP, LQWCP, FQWBP, FQWCP, LQ-RWBP, FQ-RWBP, LQ-RWCP, FQ-RWCP
Voltage
115V AC
Nameplate RPM
1160 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921794
Zoro #
G5989864
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
FQ, FQ-R, FQ-RWBP, FQ-RWCP, FQWBP, FQWCP, LQ, LQ-R, LQ-RWBP, LQ-RWCP, LQWBP, LQWCP
Fits Brand
ACME
Item
Motor, 1/4 HP, 115V, 1160 rpm
For Use With
Mfr. Model Number: LQ, FQ, LQ-R, FQ-R, LQWBP, LQWCP, FQWBP, FQWCP, LQ-RWBP, FQ-RWBP, LQ-RWCP, FQ-RWCP
Voltage
115V AC
Nameplate RPM
1160 rpm
HP
1/4

Description

Fan and Blower Motor, 1/4 hp HP, Nameplate RPM 1160 rpm, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.