Multi-Vapor Metal Halide Light Bulb, 250 W, ED28 Lamp, E39 Mogul Lamp Base, 20800 Lumens

  • Mfr # 30942

  • Zoro # G216038498


product price:  $40.39
/ea
Sold in multiples of 4 for $161.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30942
Zoro #
G216038498
UPC #
43168309424
Country of Origin
China

Description

GE Multi-Vapor Metal Halide Light Bulb, Wattage Rating: 250 W, Lumens: 20800 Lumens, Lamp Base: E39 Mogul, Lamp Shape: ED28, Lamp Material: Glass, Glass Finish: Clear, Color Temperature: 4200 K, Color Rendering Index CRI: 65, Average Life: 10,000 hr, Dimensions: 3-1/2 in Dia x 8-1/4 in L, Suitable for: M58/E Ballasts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.