NEMA Fusible Str, Size 1,120V Coil, 1 Enc

  • Mfr # CR308CT021AGAAAAA

  • Zoro # G2334692


product price:  $1,254.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
1
Amps AC
27
Coil Volts
120V AC
Enclosure NEMA Rating
1
Short Circuit Protection
Non-Fusible Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR308CT021AGAAAAA
Zoro #
G2334692
UPC #
094714045310
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Height
8.63 in
Overall Width
10 in
Overall Depth
24 in

Details

Item
NEMA Combination Starter
Amps AC
27
Coil Volts
120V AC
Enclosure NEMA Rating
1
Short Circuit Protection
Non-Fusible Disconnect
Overload Relay Amp Setting
6.5 to 13.5A
Operator
None
Pilot Light
No
Control Transformer
No
Hz
50/60
Standards
CSA, UL Listed
HP @ 3 Phase - 480V
7 1/2 hp
Number of Poles
3
Horsepower @ Three Phase - 600V AC
400 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Includes Pilot Light
No
Phase
Three
Includes Control Transformer
No
Frequency
50/60 Hz
Starter Style
NEMA
Overload Protection Type
Electronic
Coil Voltage
120V AC
Maximum Voltage Rating
600V AC
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
13.5 A
Minimum Overload Relay Current Setting
6.5 A
Current AC
27 A

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 400 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Starter Style NEMA, Reversing Capability Non-Reversing, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Control Transformer Voltage Not Applicable, Phase Three, Overload Protection Type Electronic, Operator Function Not Applicable, Operator None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.