NEMA Fusible Str, Size 2,120V Coil, 1 Enc

  • Mfr # CR308DT021AJAAAAA

  • Zoro # G2393072


product price: $1,952.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
2
Amps AC
45
Coil Volts
120V AC
Enclosure NEMA Rating
1
Short Circuit Protection
Non-Fusible Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR308DT021AJAAAAA
Zoro #
G2393072
UPC #
094714045372
Country of Origin
Mexico

Dimensions

NEMA Size
2
Overall Height
8.63 in
Overall Width
10 in
Overall Depth
24 in

Details

Item
NEMA Combination Starter
Amps AC
45
Coil Volts
120V AC
Enclosure NEMA Rating
1
Short Circuit Protection
Non-Fusible Disconnect
Overload Relay Amp Setting
25 to 50A
Operator
None
Pilot Light
No
Control Transformer
No
Hz
50/60
Standards
CSA, UL Listed
HP @ 3 Phase - 480V
25 hp
HP @ 3 Phase - 240V
15 hp
Number of Poles
3
Horsepower @ Three Phase - 480V AC
25 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
400 hp
Starter Style
NEMA
Minimum Overload Relay Current Setting
25 A
Coil Voltage
120V AC
Phase
Three
Reversing Capability
Non-Reversing
Maximum Overload Relay Current Setting
50 A
Overload Protection Type
Electronic
NEMA Enclosure Rating
1
Current AC
45 A
Horsepower @ Three Phase - 240V AC
15 hp
Includes Control Transformer
No
Maximum Voltage Rating
600V AC
Includes Pilot Light
No

Description

NEMA Combination Starter, Coil Voltage 120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 400 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Starter Style NEMA, Reversing Capability Non-Reversing, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Control Transformer Voltage Not Applicable, Phase Three, Overload Protection Type Electronic, Operator Function Not Applicable, Horsepower @ Three Phase - 240V AC 15 hp, Operator None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.