NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 120V AC, 3 P
Mfr # CR306D00200XAAAAJ
Zoro # G3263023
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR306D00200XAAAAJ
Zoro #
G3263023
UPC #
783166584255
Country of Origin
United States
Dimensions
Depth
5.5 in
NEMA Size
2
Mounting Hole Distance - Height
8.5 in
Overall Height
9.12 in
Overall Width
5.44 in
Mounting Hole Distance - Width
2 in
Overall Depth
5.5 in
Description
NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 50 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 120V AC, Coil Voltage 120V AC, Horsepower @ Three Phase - 240V AC 15 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.