NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # CR306D00300XAAAAJ

  • Zoro # G3530685


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306D00300XAAAAJ
Zoro #
G3530685
UPC #
783166565407
Country of Origin
United States

Dimensions

Depth
5.5 in
Width
5.44 in
Height
9.12 in
NEMA Size
2
Overall Width
5.44 in
Overall Height
9.12 in
Overall Depth
5.5 in
Mounting Hole Distance - Width
2 in
Mounting Hole Distance - Height
8.5 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 3 Phase - 240V
15 hp
Hz
50/60
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
7 1/2 hp
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Amps AC
25 to 50
Action
Nonreversing
Enclosure NEMA Rating
No Enclosure
Coil Volts
240V AC
HP @ 3 Phase - 480V
25 hp
Includes
Holding Interlock, Pressure Terminals
Starter Type
NEMA Style
Overload Relay Amp Setting
25 to 50A
HP @ 1 Phase - 120V
3 hp
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Weld Resistant
Current AC
45 A
Horsepower @ Three Phase - 480V AC
25 hp
Overload Protection Type
Electronic
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
240V AC
Minimum Overload Relay Current Setting
25 A
Mounting Style
DIN Rail
Starter Style
NEMA
Maximum Overload Relay Current Setting
50 A
Phase
Three
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 240V AC
15 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Series
CR306

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 50 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 25 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.