NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # CR306E00300XAAAAL

  • Zoro # G3523107


product price:  $1,189.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR306E00300XAAAAL
Zoro #
G3523107
UPC #
783166565698
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Width
6.62 in
Mounting Hole Distance - Height
10.62 in
Overall Height
11.62 in
Overall Depth
6.5 in
Mounting Hole Distance - Width
2.75 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
Includes
Holding Interlock, Pressure Terminals
HP @ 3 Phase - 575V
50 hp
HP @ 1 Phase - 230V
15 hp
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
35 A
Maximum Overload Relay Current Setting
70 A
Horsepower @ Three Phase - 600V AC
50 hp
NEMA Enclosure Rating
No Enclosure
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
30 hp
Overload Protection Type
Electronic
Frequency
50/60 Hz
Maximum Voltage Rating
240V AC
Horsepower @ Three Phase - 208V AC
25 hp
Maximum Operating Temperature
158 Degrees F
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 480V AC
50 hp
Mounting Style
DIN Rail
Phase
Three
Minimum Operating Temperature
-4 Degrees F
Series
CR306
Current AC
90 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 70 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 35 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 50 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.