NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # CR306F00300XAAAAM

  • Zoro # G3557224


product price:  $2,425.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR306F00300XAAAAM
Zoro #
G3557224
UPC #
783166565971
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Width
6.62 in
Overall Depth
6.5 in
Mounting Hole Distance - Width
2.75 in
Mounting Hole Distance - Height
10.62 in
Overall Height
11.62 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Includes
Holding Interlock, Pressure Terminals
Features
Tool less Coil Change, Quick Contact Inspection, Wiping Magnet Surfaces for Longer Wear
HP @ 3 Phase - 575V
100 hp
NEMA Enclosure Rating
No Enclosure
Series
CR306
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
100 hp
Minimum Overload Relay Current Setting
65 A
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
100 hp
Maximum Overload Relay Current Setting
135 A
Horsepower @ Three Phase - 240V AC
50 hp
Current AC
135 A
Maximum Voltage Rating
240V AC
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 208V AC
40 hp
Resistance Properties
Weld Resistant
Frequency
50/60 Hz
Phase
Three
Mounting Style
DIN Rail
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 135 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 65 A, Series CR306, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Mounting Style DIN Rail, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 240V AC, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.