Zoro Homepage
This item is Discontinued.
Ge Non-Illum Selector Swtch, 30mm, 2 Pos, Knob CR104PSG21B

Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (Discontinued)

  • Mfr # CR104PSG21B
  • Zoro # G1170111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR104PSG21B
Zoro #
G1170111
UPC #
-
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Description

Short-Handled Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Polycarbonate, Bezel Material Zinc, Bezel Color Chrome, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating Not Rated, Cam 1, Standards CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.