Zoro Homepage
This item is Discontinued.
Ge Non-Illuminated Push Button, 30 mm, 1NC, Universal 104PBG01U1

Non-Illuminated Push Button, 30 mm, 1NC, Universal (Discontinued)

  • Mfr # 104PBG01U1
  • Zoro # G5474472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBG01U1
Zoro #
G5474472
UPC #
783166279564
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Flush Button
Contact Form
1NC
Color
Universal
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Flush Push Button Operator
Bezel Material
Chrome
Standards
CSA, cUL, UL Listed
Includes
Red, Green, Yellow, Black Push Button Insert
Basic Material
Metal
Material
metal
Terminal Connection
Pressure Plate
IP Rating
IP10
Product Type
Push Button Operators
Head Color
Black, Green, Red, Yellow
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Push Button Style
Flush
Operator Material
Metal

Description

Flush Push Button Operator, 30 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate, Includes Red, Green, Yellow, Black Push Button Insert, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.