Zoro Homepage
This item is Discontinued.
Ge Non-Illuminated Push Button, 30 mm, 2NO/2NC, Green 104PBM92G5

Non-Illuminated Push Button, 30 mm, 2NO/2NC, Green (Discontinued)

  • Mfr # 104PBM92G5
  • Zoro # G6358615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104PBM92G5
Zoro #
G6358615
UPC #
783166281956
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
35mm Mushroom Head
Color
Green
Contact Form
2NO/2NC
Bezel
Chrome Plated
Legend
No legend
Number of Operators
1
Item
Non-Illuminated Push Button
Contact Rating
10A @ 600V AC
Terminal Connection
Pressure Plate
Standards
CSA, cUL, UL
Material
metal
Basic Material
Metal
IP Rating
10

Description

Non-Illuminated Push Button, 30 mm, Momentary Push Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Chrome Plated, Color Green, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.