This item is Discontinued.

No Product Image Available

Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (Discontinued)

  • Mfr # 104PBM01R5C
  • Zoro # G5707116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBM01R5C
Zoro #
G5707116
UPC #
783166281611
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Maintained Push / Maintained Pull
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
35mm Mushroom Head
Color
Red
Contact Form
1NO/1NC
Bezel
Chrome Plated
Legend
No legend
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Non-Illuminated Push Button
Basic Material
Metal
Standards
CSA, cUL, UL
Terminal Connection
Pressure Plate
IP Rating
10
Material
metal

Description

Non-Illuminated Push Button, 30 mm, Maintained Push / Maintained Pull Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.