Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104PBM91R5
Zoro #
G5475041
UPC #
783166281895
Country of Origin
United States
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
35mm Mushroom Head
Contact Form
1NO/1NC
Color
Red
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Mushroom Head Push Button
Bezel Material
Chrome
Standards
CSA, cUL, UL Listed
IP Rating
IP10
Terminal Connection
Pressure Plate
Material
metal
Basic Material
Metal
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Head Color
Red
Description
Mushroom Head Push Button, 30 mm, Momentary Push Action, 35mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.