This item is Discontinued.

Ge Non-Illuminated Push Button, 30 mm, 1NO, Universal 104PBG10U3

Non-Illuminated Push Button, 30 mm, 1NO, Universal (Discontinued)

  • Mfr # 104PBG10U3
  • Zoro # G6357906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBG10U3
Zoro #
G6357906
UPC #
783166279793
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Extended Button
Color
Universal
Contact Form
1NO
Legend
No legend
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Non-Illuminated Push Button
Includes
Red, Green, Yellow, Black Push Button Insert
Standards
CSA, cUL, UL
Basic Material
Metal
IP Rating
10
Material
metal
Terminal Connection
Pressure Plate

Description

Non-Illuminated Push Button, 30 mm, Momentary Push Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Includes Red, Green, Yellow, Black Push Button Insert, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.