Non-Illuminated Push Button, 30 mm, 2NO/2NC, Universal (Discontinued)
- Mfr # 104PBG92U1
- Zoro # G6362693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104PBG92U1
Zoro #
G6362693
UPC #
783166280355
Country of Origin
United States
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Flush Button
Color
Universal
Contact Form
2NO/2NC
Bezel
Chrome Plated
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Flush Push Button Operator
Bezel Material
Chrome
Terminal Connection
Pressure Plate
Basic Material
Metal
IP Rating
IP10
Includes
Red, Green, Yellow, Black Push Button Insert
Standards
CSA, cUL, UL Listed
Material
metal
Product Type
Push Button Operators
Push Button Style
Flush
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Head Color
Black, Green, Red, Yellow
Description
Flush Push Button Operator, 30 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Legend Not Applicable, Standards CSA, cUL, UL Listed, Terminal Connection Pressure Plate, Includes Red, Green, Yellow, Black Push Button Insert, Material Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.