This item is Discontinued.

Ge Non-Illuminated Push Button, 30 mm, 2NO/2NC, Universal 104PBG92V1

Non-Illuminated Push Button, 30 mm, 2NO/2NC, Universal (Discontinued)

  • Mfr # 104PBG92V1
  • Zoro # G6355903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104PBG92V1
Zoro #
G6355903
UPC #
783166280386
Country of Origin
United States

Dimensions

Size
30 mm

Details

Action
Momentary Push
Head Material
Metal
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Type of Operator
Flush Button
Contact Form
2NO/2NC
Color
Universal
Bezel
Chrome Plated
Legend
No legend
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Non-Illuminated Push Button
Basic Material
Metal
Terminal Connection
Pressure Plate
IP Rating
10
Includes
Brown, Blue, Orange, White Push Button Insert
Material
metal
Standards
CSA, cUL, UL

Description

Non-Illuminated Push Button, 30 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Chrome Plated, Color Universal, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating 10, Legend No Legend, Standards CSA, cUL, UL, Terminal Connection Pressure Plate, Includes Brown, Blue, Orange, White Push Button Insert, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.