Zoro Homepage

OIL & GAS IMPACT RESISTANT GLOVES 2XL

  • Mfr # GG4222XLC

  • Zoro # G413363249


product price: $27.95
/pr

Key Features

Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Yellow/Red
Series
GG422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG4222XLC
Zoro #
G413363249
UPC #
810084961889
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Yellow/Red
Series
GG422

Description

GE Double Extra Large Oil & Gas Impact Resistant Gloves. This is the GE Oil & Gas Impact Resistant Gloves made with High Quality Syntethic Leather. Impact Resistant TPR and Reflective Material, Slip on Cuff and Pull Strap. It meets EN388: 2016-2333X Standards and CE certification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.