
OIL & GAS IMPACT RESISTANT GLOVES M
Mfr # GG422MC
Zoro # G513363347
product price: $27.95
/prKey Features
Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Yellow/Red
Series
GG422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG422MC
Zoro #
G513363347
UPC #
810084961865
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Knuckle Padding Material
TPR
Color
Yellow/Red
Series
GG422
Description
GE Medium Large Oil & Gas Impact Resistant Gloves. This is the GE Oil & Gas Impact Resistant Gloves made with High Quality Syntethic Leather. Impact Resistant TPR and Reflective Material, Slip on Cuff and Pull Strap. It meets EN388: 2016-2333X Standards and CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.