Outlet Strip, Surge, 2 ft., Black
Mfr # 45170
Zoro # G7925444
product price: $11.95
/eaKey Features
Type
Surge
Number of Outlets
6
Cord Length
2 ft.
Color
Black
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45170
Zoro #
G7925444
UPC #
30878451703
Country of Origin
China
Dimensions
Cord Length
2 ft.
Details
Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
Black
Standards
UL Listed
Description
Turn one outlet into six and power all your devices in one convenient location, either on the floor of on The wall thanks to the wall mount Keyholes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.