Zoro Homepage

Outlet Strip, Surge, 4 ft., Black

  • Mfr # 34460-T1

  • Zoro # G103540950


product price: $24.35
/ea
Sold in multiples of 4 for $97.40

Key Features

Type
Surge
Number of Outlets
7
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34460-T1
Zoro #
G103540950
UPC #
30878344609
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
7
Color
Black
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.