Zoro Homepage

Outlet Strip, Surge, USB, 3 ft., White

  • Mfr # 37212

  • Zoro # G703540992


product price: $22.15
/ea
Sold in multiples of 8 for $177.20

Key Features

Type
Surge, USB
Number of Outlets
4
Cord Length
3 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37212
Zoro #
G703540992
UPC #
30878372121
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
4
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.