Zoro Homepage

Outlet Strip, Surge, USB, 8 ft., Black

  • Mfr # 11824

  • Zoro # G7094947


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Type
Surge, USB
Cord Length
8 ft.
Color
Black
Number of Outlets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11824
Zoro #
G7094947
UPC #
-
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge, USB
Color
Black
Number of Outlets
12

Description

Surge,12 Outlet 8 ft. Cord 4320J USB,Blk, Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.