Outlet Tap, Surge, 0 ft., White
Mfr # 35122
Zoro # G2483079
product price: $9.15
/eaKey Features
Type
Surge
Number of Outlets
3
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35122
Zoro #
G2483079
UPC #
30878351225
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
3
Color
White
Gauge/Conductor
None
Description
Power and protect up to 3 devices with the 3 Outlet surge protector wall tap from GE. Featuring three grounded AC outlets with twist-to-lock covers, The wall tap transforms your regular outlet into an efficient charging station. The space-saving design of the wall tap is ideal for any room in your home, regardless of size or setup. In the event of a surge, the wall tap includes 450 joules of surge protection to keep your connected devices safe from damage. Utilize the wall tap in your home or office as a permanent place to power your devices or keep it handy for when you're on-the-go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.