Outlet Tap, Surge, 0 ft., White
Mfr # 36727
Zoro # G2483526
product price: $11.19
/eaKey Features
Type
Surge
Number of Outlets
7
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36727
Zoro #
G2483526
UPC #
30878367271
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
7
Color
White
Gauge/Conductor
None
Standards
UL Listed
Description
Power and protect up to six devices with the GE-branded 6-Outlet Surge Protector Wall Tap. Featuring six grounded three-prong outlets, the wall tap transforms your regular outlet into an efficient charging station. The space-saving design of the wall tap is ideal for any room in your home, regardless of size or setup. In the event of a surge, the wall tap includes 1, 020 Joules of surge protection to keep your connected devices safe from damage. Utilize the wall tap in your home or office as a permanent place to power your devices or keep it handy for when you're on the go. Prioritize all of your devices at once with the GE-branded 6-Outlet Surge Protector Wall Tap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.