Zoro Homepage

Outlet Tap, Surge, 0 ft., White

  • Mfr # 38124

  • Zoro # G2483760


product price: $12.39
/ea

Key Features

Type
Surge
Number of Outlets
1
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38124
Zoro #
G2483760
UPC #
30878381246
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
1
Color
White
Gauge/Conductor
None

Description

Connect your equipment with confidence when you power up using the GE single outlet wall tap surge protector with audible alarm The single outlet tap comes with 1080 joule surge protection keeping your devices safe in the event of a catastrophic surge When a surge happens the extra energy from the voltage spike stays inside the surge protector keeping your devices out of harm's way However your surge protector lifespan is Finite and as it ages It absorbs more joules and its protective components become weaker With this GE outlet surge protector audible alarm you’ll no longer be left wondering when to replace your surge protector Once its protective capacity has been reached an 88-decibel alarm will continue to sound until the tap is unplugged from the wall The wall tap occupies just one plug-in and easily fits behind furniture or in small spaces Keep your connected devices safe with the GE outlet wall tap surge protector with audible alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.