Zoro Homepage

Outlet Tap, Surge, 2 ft., White

  • Mfr # 14009

  • Zoro # G2484199


product price: $12.45
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
2 ft.
Color
White
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14009
Zoro #
G2484199
UPC #
43180140098
Country of Origin
China

Dimensions

Cord Length
2 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Standards
UL Listed

Description

Protect your household electronics from power surges with the 6-Outlet surge protector from GE. This surge protector Features 6 protected outlets that include twist-to-lock safety covers to keep your outlets closed when not in use, An integrated circuit breaker for overload protection and an integrated power filter that protects from electromagnetic interference emitted from external sources. The general purpose surge protector comes equipped with a 450 joules protection rating. Jasco products backs this 14009 with a limited lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.