Outlet Tap, Surge, 3 ft., White
Mfr # 14010
Zoro # G2483298
product price: $13.49
/eaKey Features
Type
Surge
Number of Outlets
6
Cord Length
3 ft.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14010
Zoro #
G2483298
UPC #
43180140104
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Description
Connect your devices confidently and conveniently with the GE 6 Outlet Surge Protector with a 3-foot cord. Featuring six protected outlets with 800 Joules of surge protection, the surge protector transforms your regular outlet into an efficient powering station. For added safety, the surge protector includes an integrated circuit breaker to protect against overload and automatic shutdown technology to stop power to your devices once surge protection expires. Use the two keyholes on the back to mount the surge protector on a wall or desk to decrease clutter. The twist-to-close safety outlets keep your family and electronics safe by keeping foreign objects out when the outlet is not in use. Whether it’s your home office, entertainment center or workspace, get the most from your outlet with the GE 6 Outlet Surge Protector with a 3-foot cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.