Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 4 ft., Black

  • Mfr # 33659

  • Zoro # G2483130


product price: $16.15
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
4 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33659
Zoro #
G2483130
UPC #
30878336598
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
Black

Description

Experience expanded power with the GE-branded 6-Outlet Surge Protector. Featuring six grounded outlets with 800 Joules of surge protection, this surge protector transforms your regular outlet into a versatile, efficient powering station. The dynamic 4ft. range of this surge protector makes it a must-have when you need power and protection from a distance.
This heavy-duty cord is strong enough to last a lifetime but pliable enough to easily fully extend. The integrated circuit breaker intuitively shuts off power to the unit when voltage spikes or overheating occur. The protected indicator light provides at-a-glance verification that your electronics are safe and properly powered.
Included keyhole slots on this extension cord make it a breeze to mount to a wall, desk, workbench or counter. Twist-to-close safety covers securely cover open outlets to restrict their usage and prevent the insertion of foreign objects, eliminating potential electrical hazards to you and your family. The space-saving design of the flat plug is engineered to allow the power cord to sit close to the wall. Get the most from your outlet with the GE 6-Outlet Surge Protector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.